Shop All Vacuum Filters
Fein
Cartridge Filter, Dust, Flat Fold
Mfr # 31345012010
Zoro # G6111707
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Vacuum Type Shop Vacuum
- Reusable Non-reusable
- Filter Product Grouping Cartridge Filter
- Material Nano Coated Paper
- Fits Vacuum Brand Fein
Product Information
- Brand Fein
- MFR # 31345012010
- Zoro # G6111707
- Country of Origin Germany
- Category Vacuum Filters
Dimensions
Height | 2 1/4 in |
Length | 9 3/8 in |
Width | 5-1/4" |
Width/Diameter | 5 1/4 in |
Details
For Vacuum Type | Shop Vacuum |
Reusable | Non-reusable |
Filter Product Grouping | Cartridge Filter |
Material | Nano Coated Paper |
Fits Vacuum Brand | Fein |
Bag Type | Dust |
Fits Vacuum Models | 9-20-27, 9-20-28 |
Filter Type | Flat Fold |
Filtration Type | Standard |
Filter Pickup Type | Dry |
Filter Material | Paper |
Item | Cartridge Filter |
Efficiency | Micro Filtration |
For Use With | Mfr. No. 92027060090, 92027236090, 92028060090, 92028060990, 92028236090, 92028236990 |
Filter Reusability | Non-Reusable |
Filter Efficiency | 99.9% at 1 micron |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 9-20-27, 9-20-28, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.9 Percent at 1 micron, Filter Material Paper, Filter Reusability Non-Reusable, Height 2 1/4 in, Length 9 3/8 in, Width/Diameter 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 12 PK (1000)
- PULLMAN-HOLT Polyester Pre-Filter, Fits 102 Dry (590950301)
- DAYTON Complete Head Assembly (31UK58)
- HOOVER Vac Bag Uprte Type A Pk3 (4010001A)
- FEIN Filter, Micron Filter (TII 1 MCRN)
- FEIN Filter, 6In L x 15In W x 14In H (31345064010)
- FEIN Cartridge Filter, Wet/Dry, Flat Fold (31345059010)
- FEIN Cartridge Filter, Dust, HEPA (31345060010)
- FEIN Cassette Filter, HEPA, Paper, 10-3/4" H (31345274010)
- WORKSHOP WET/DRY VACS Standard Replacement Filter for 3-4 Gallon Wet/Dry Shop Vacuums (WS11045F)
- MAKITA HEPA Filter (197166-6)
- Fein Vacuum Filters