Shop All Rechargeable Batteries
Fein
Battery
Mfr # 18V 3Ah Cordless Battery
Zoro # G200720781
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charger Included No
- Battery Chemistry Li-ion
- Weight 1.1 lb
- Features Large LED with Charge State Indicator, Short Charge Times, USB Port for the Mobile Charging of Small Electronic Devices
- Voltage 18 V
Product Information
- Brand Fein
- MFR # 18V 3Ah Cordless Battery
- Zoro # G200720781
- UPC # 04014586890609
- Country of Origin Korea, Republic of
- Category Rechargeable Batteries
Dimensions
Overall Height | 3 1/2 in |
Overall Length | 3 1/8 in |
Details
Charger Included | No |
Battery Chemistry | Li-ion |
Weight | 1.1 lb |
Features | Large LED with Charge State Indicator, Short Charge Times, USB Port for the Mobile Charging of Small Electronic Devices |
Item | Battery |
Voltage | 18 V |
Cordless Tool Battery Platform | FEIN Cordless |
Number of Cells | 5 |
Terminal Type | Flat Tab |
Battery Capacity | 3 Ah |
For Use With | FEIN 18V Power System |
Wireless Tool Tracking | No |
Number of Batteries Included | 1 |
Automatic Shut-Off | No |
Cordless Tool Kit Contents | (1) Battery |
IEC Code Number | NL-54412 |
Battery Series | FEIN Cordless |
Description
Battery, Battery Capacity 3 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Tab, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Automatic Shut-Off No, Number of Cells 5, Battery Series FEIN Cordless, Cordless Tool Battery Platform FEIN Cordless, IEC Code Number NL-54412, Overall Height 3 1/2 in, Overall Length 3 1/8 in, Weight 1.1 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSO Clean Remote CR1 Universal TV Remote Pack Of 50, 50PK (CR1-50)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty. Replaces Enduring CBE15-12 CBE 15-12 (ML15-12211)
- MONOPRICE Displayport 1.2 Cable, 15 ft. (13362)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- FEIN Battery (18V 5.2Ah Cordless Battery)
- FEIN Battery (12V 3Ah Cordless Battery)
- FEIN Battery, 6 Ah, Li-Ion, 18V DC (18V 6Ah Cordless Battery)
- FEIN Battery/Charger (18V 3Ah Cordless Battery Set)
- PANASONIC eneloop XX Rechargeable AA Batteries, Pack/8 (BK-3HCCA8BA)
- EVEREADY BATTERY, RECHAR, ENGZR, AAA (EVENH12BP4)
- DURACELL DURA12V 27 Lith Battery (66274)
- Fein Rechargeable Batteries