Shop All Sander Polisher Accessories
Fein
Backing Pad, Plastic, Hook and Loop, 6" dia
Mfr # 63806188010
Zoro # G0992402
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Dia. (In.) 6
- Type Hook and Loop
- Application For Sanding Dust Free
- Works With Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS
Product Information
- Brand Fein
- MFR # 63806188010
- Zoro # G0992402
- UPC # 04014586304991
- Country of Origin Switzerland
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 6 |
Details
Material | Plastic |
Item | Backing Pad |
Type | Hook and Loop |
Application | For Sanding Dust Free |
Works With | Mfr. No. WPO 14-15E, WPO 14-15E Marine Kit, WPO 14-25 E PS |
Description
Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- GEDORE Hexagon Allen Key, 2C-T-Handle 7mm (2142 T 7)
- WESTWARD 50 ft Tape Measure, 3/8 in Blade (1MKT7)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- FEIN Gum Wheel, 4 In, 180 Grit, Fine, For 10F050 (63721007016)
- FEIN Polishing Buff, 9/16 x 6 In., Firm (63723013011)
- FEIN Sanitizing Set, For SS, For 10F050, 3 Pc (63721050020)
- FEIN Gum Wheel, 4 In, 60 Grit, Medium, For 10F050 (63721006012)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- FEIN Polishing Set, For SS, For 10F050, 17 Pc (63721006050)
- WILTON A18 - V Belt For Wilton Model 4210K - Be (5513024)
- Fein Sanders & Accessories