Shop All Cordless Impact Tools
Fein
Ascd18200W4 Cordless Impact Wrench Set 18V
Mfr # 71150761090
Zoro # G907466951
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 6 Ah
- Voltage 18V
- Max. Torque 1859 in/lb
- Brushless Motor Yes
- Cordless Tool Battery Type Li-Ion
Product Information
- Brand Fein
- MFR # 71150761090
- Zoro # G907466951
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Wood Screw Size | 3/8 in x 7-7/8 in |
Details
Battery Capacity | 6 Ah |
Voltage | 18V |
Max. Torque | 1859 in/lb |
Brushless Motor | Yes |
Cordless Tool Battery Type | Li-Ion |
Impacts per Minute | 0 to 3000 |
Free Speed | 0 to 1500 rpm |
Sound - Pressure Level | 93.8 dB |
Vibration | 12.9 m/s2 |
Peak Sound | 114.5 dB |
Tool Mount | 1/4 in Hexagon socket |
Sound - Power Level | 104.8 dB |
Torque Steps | 6 |
Description
Cordless impact driver wbrushless motor and 6 torque settings For universal screw applications including selfdrilling screws Cam be used with all Fein 1218 v batteries 14 hex socket for mounting bits and allen key inserts Compact design 600 screw applications with one charge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Split Retainer (551384)
- MITUTOYO Hub (147-301)
- DEWALT 14 Pc. T-Shank Jig Saw Blade Set with Case (DW3742C)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE with Pin Detent (Tool Only) (3061P-20)
- DEWALT 20V MAX 1/4" Cordless Impact Driver Kit, Belt Hook (DCF885B/DCB203)
- BOSCH Cordless Impact Wrench Kit, 18V (GDS18V-740N + GXS18V-12N14)
- MILWAUKEE TOOL Impact Wrench and Battery (2555P-20, 48-11-2425)
- MAKITA 18 V LITH ANGLE IMPACT DRIVER (MPXLT01Z)
- SUNEX IMPACT 3/8"DR WOBBLE EXT 4PC SET (SU3504)
- MAKITA Impact Wrench, 18V DC, Brushless Motor (XWT14Z/BL1850B)
- Fein Cordless Tools