Shop All Angle Grinders & Accessories
Fein
Angle Grinder, 6.3A, 12500 rpm, Type 27
Mfr # WSG7-115
Zoro # G5134282
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Slide
- Includes 1 Additional Handle, 1 Key, 1 Pair of Flanges, 1 Wheel Guard
- Number of Pieces 4
- Tool Weight 1.7 kg
- Series WSG
Product Information
- Brand Fein
- MFR # WSG7-115
- Zoro # G5134282
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Overall Length | 14 1/8 in |
Wheel Diameter | 4 1/2 in |
Details
Item | Angle Grinder |
Switch Type | Slide |
Includes | 1 Additional Handle, 1 Key, 1 Pair of Flanges, 1 Wheel Guard |
Number of Pieces | 4 |
Tool Weight | 1.7 kg |
Series | WSG |
Features | Restart Protection |
Application | Deburring, Dividing, Roughing-Down |
Duty | Light Duty |
Max. Speed | 12,500 RPM |
For Wheel Type | Type 27 |
Safety Features | Minimal fatigue due to low weight |
Minimum Speed | 12,000 RPM |
Grip Style | Barrel Grip |
Current | 6.3 A |
Kit Contents | (1) Bare Tool, (1) Handle, (1) Pair of Hubs, (1) Wrench |
Plug Type Compatibility | United States |
Plug Type | Two-Prong |
Head Type | Standard Head |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 6.3 A, Max. Speed 12,500 RPM, Minimum Speed 12,000 RPM, Switch Type Slide, For Wheel Type Type 27, Overall Length 14 1/8 in, Kit Contents (1) Bare Tool, (1) Handle, (1) Pair of Hubs, (1) Wrench, Head Type Standard Head, Grip Style Barrel Grip, Duty Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Phillips® Bit Socket #2 (80468)
- WESTWARD Plain L Key, 3/32 in Tip Size, 3 3/8 in Long, 3/32 in Short (54TU59)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- PROTO Black Oxide Combination Wrench 5/8" - 12 Point (J1220BASD)
- FEIN CG13-125PDE 5 In. Angle Grinder (CG13-125PDE)
- FEIN CG10-115PDEV 4-1/2 In. Angle Grinder (CG10-115PDEV)
- FEIN ANGLE GRINDER 4.5"" CRD (72219760120)
- FEIN CG13-150PDEV 6 In. Angle Grinder (CG13-150PDEV)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- FEIN CG10-125PDE 5 In. Angle Grinder (CG10-125PDE)
- MAKITA ANGLE GRINDER 7" (MPGA7060)
- Fein Angle Grinders & Accessories