Shop All Cordless Drills
Fein
Ajmu137 Pmqw Cordless Mag Drill Set 18V
Mfr # 71700261090
Zoro # G607466947
product price: $2,293.99
/ea
Free Shipping & Returns
$2,293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 18V
- Cordless Tool Battery Type Li-Ion
- Battery Capacity 5.2 Ah
- Brushless Motor Yes
- Tool Length 26.77 in
Product Information
- Brand Fein
- MFR # 71700261090
- Zoro # G607466947
- Country of Origin Germany
- Category Cordless Drills
Dimensions
Tool Length | 26.77 in |
Width | 9.45 in |
Height | 18.11 in |
Cutter Max. Diameter | 1-3/8 in |
Max. Drilling Depth | 2 in |
Stroke Length | 5-5/16 in |
Twist Drill Max. Dia. | 3/4 in |
Base Dimensions | 7-11/16 in x 2-3/4 in |
Maximum Reaming Dia. | 3/4 in |
Max. Countersinking Dia. | 1-1/4 in |
Description
Small, longstroke, 1speed universal cordless magnetic base drill with forwardreverse rotation, MT2 tool mounting, permanent magnet and maximum functionality for mobile work on the construction site Wearresistant with swivalmounted motor cable protection hose Brushless power drive motor with tacho electronics For drilling, spiral drilling, tapping, sinking and reaming Reversible, electronic speed control and extra long stroke Memory function for speed storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 33/64 (55265)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030R)
- MITUTOYO Bore Gage 0.146-0.287" w/ Dial indicator (526-156-21)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22)
- MILWAUKEE TOOL 3/8 in, 12V DC Cordless Drill (2407-22, 48-11-2460)
- DEWALT Drill, Cordless, 1, 500 RPM, 12V DC (DCD701B)
- DEWALT Drill Kit, Cordless, 1500 RPM, 20V DC (DCD708C2)
- MILWAUKEE TOOL MX FUEL 6 in. Handheld Core Drill Kit (MXF301-2CP)
- MILWAUKEE TOOL 3/8 in, 12.0 Cordless Drill, Battery Included (2407-22, 48-11-2420)
- BOSCH Drill, Keyless, Cordless, 11 1/2" L (PS11N)
- Fein Cordless Drills