Shop All Annular Cutters
Fein
1116X1 Slugger Hss Cutter with Pin
Mfr # 63134175041
Zoro # G607454579
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 1 in
- Includes Pilot Pin
- System of Measurement Inch
Product Information
- Brand Fein
- MFR # 63134175041
- Zoro # G607454579
- Country of Origin United States
- Category Annular Cutters
Dimensions
Diameter | 11/16 in. |
Cutting Depth | 1 in |
Details
Item | Drill Bits |
Includes | Pilot Pin |
System of Measurement | Inch |
Description
1116 HSS annular cutter with 34 straight shank Comes with a pilot pin Designed for long service life Drilling depth is 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE RapIDFire Retriever Magnet, 24" L, 35 lbs (RFR2400)
- OSG Spiral Point Tap, Plug, 3 (2530801)
- BOSCH 8 pc. Glass and Tile Bit Set (GT3000)
- KLEIN TOOLS 1/4-Inch Nut Driver 3-Inch Shaft Cushion Grip (630-1/4)
- FEIN 1516X1 Slugger Hss Cutter with Pin (63134238041)
- FEIN SLUGGER UNI CARBIDE TIP 1-1/16 in X 2 in CUTTER (63135269022)
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- FEIN ID SHARP SLUGGER, 1in X 2in (63134254122)
- FEIN SLUGGER TINI 1-3/8 in X 2 in CUTTER OLD PART#: (63134349115)
- FEIN SLUGGER, 1-5/16in X 3in (63134333003)
- CHAMPION CUTTING TOOL Champion CT200STK 7/8 Carbide Tipped Stack Cutting Annular Cutter, 2 Depth of Cut (CHA CT200STK-7/8)
- Fein Annular Cutters