Shop All Shackles
Fehr
Anchor Shackle, in Trade, 55 ton Working Load, Commercial Grade, Steel, Galvanized
Mfr # CGSPA100X5C
Zoro # G507460731
product price: $32.99
/ea
Sold in multiples of 5 for $164.95
$164.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Forged steel, hot dipped, galvanized Openthroat design, wide bow, screw pin shackle requires no tools to assemble Slip screwdriver blade or hand punch through pineye and tighten Warning, Inspect regularly Replace if worn, distorted or damaged Ensure pin is fully engaged Seize pin with wire Do not exceed WLL Work Load Limit Use only duty rated shackles, with embossed WLL, for overhead lifting
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI 4-Wheeled Folding Shopping Cart in Black (640-8213-0200)
- HAMPTON PRODUCTS-KEEPER 35 EPDM Rubb Strap (6235)
- BISHAMON Scissor Lift Table, 3000 lb. Cap, 36"W, 48"L (L3K-3648)
- DAYTON Cable, 1/16 in., 25 ft., 7 x 7, Clear Vinyl (33RF81)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/4 1/2TON (T9640435)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748695)
- CAMPBELL CHAIN & FITTINGS 3/8" Clevis Grab Hook, Grade 43, Zinc Plated (T9501624)
- ZORO SELECT Anchor Shackle, 5,200 lb, Alloy Steel (55AX97)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- INDUSCO Shackle, 1/2", Gsp Chain Ht Forged (75100331)
- CROSBY D-Shackle, 9,500 lb Load Cap, Carbon Steel (1018945)
- Fehr Lifting Hardware