Shop All Pet Waste Supplies
Feedingtime
Metal Litter Scoop Medium 22987
Mfr # FE9790
Zoro # G203773869
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Feedingtime
- MFR # FE9790
- Zoro # G203773869
- UPC # 657248051464
- Country of Origin China
- Category Pet Waste Supplies
Description
METAL LITTER SCOOPWorks well with clumping, crystal and regular litters Jumbo size waste scooper for multi-cat households Durable and easy to clean Comfort grip handle
UPC : 029695229879
Size : MEDIUM
Length : 13
Width : 5.5
Height : 1.5
Product Type : Cat - Litter Accessories / Scoops
Shipping Dimensions: 13x5.5x1.5
UPC : 029695229879
Size : MEDIUM
Length : 13
Width : 5.5
Height : 1.5
Product Type : Cat - Litter Accessories / Scoops
Shipping Dimensions: 13x5.5x1.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- B&B CHARCOAL WOOD CHNKS MSQTE 549CUIN (00130)
- JACKS IMPORTS Soft Rubber Mouth Dee Ring Bit 5" (21560R-5)
- JT EATON Mouse Trap (409B-6)
- POOPY POUCH Bag Dispenser, Tan (PP-EXP-BEIGE)
- CATS PRIDE Fresh&Lite Mlti Littr15# (C47815C60)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- CROWN PRODUCTS Poopy Pouch Steel Pet Waste Bag Dispenser for Tie-Handle Bags, Imperial (PP-DSP-2R400)
- OIL-DRI Oil Dri 244337 Lightweight Cat Litter (244337)
- FLOORTEX Floortex FPPET4861EV2 Tex Anti-microbial Pet Mat 19 x 24 in. (FPPET4861EV2)
- MUTT MITT Mutt Mitt 2450 2 Ply Waste Bags; White - 800 per Case (2450)
- Feedingtime Pet Waste Supplies