Shop All Strobe and Flashing Lights
Federal Signal
Warning Light, Amber, Strobe Tube, 120VAC
Mfr # 27XST-120A-MOD
Zoro # G2949235
product price: $1,653.99
/ea
Free Shipping & Returns
$1,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 10,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # 27XST-120A-MOD
- Zoro # G2949235
- UPC # 782979232568
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 14 9/16 in |
Diameter | 8 13/16 in |
Width | 8 13/16 in |
Details
Item | Warning Light |
Color | Amber |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 10,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | Cast Aluminum |
Standards | cUL, Marine, UL |
Current Drawn | 1.14A AC |
Operating Temp. | -67 Degrees to 150 Degrees F |
Mounting | Ceiling, Pendant, Wall |
Lens Design | Fresnel |
Rating | NEMA 4X |
Light Output | 850 Candela |
Features | Corrosion Resistant, Explosion Proof |
Includes | 27XST Explosion-Proof Strobe Light Dome Up |
For Use With | Oil Rig, Mine, Chemical Plant, Refinery |
Voltage | 120 V AC |
Audible Alarm Type | Visual |
Lens Color | Amber |
Description
Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 850 Candela, Lamp Life 10,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Cast Aluminum, Mounting Ceiling, Pendant, Wall, Operating Temp. -67 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 1.14A AC, Width 8 13/16 in, Height 14 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Reinforced Knuckle Leather Palm Work Glove with Elastic Sewn Extended Cuff, Medium (EWLP1009)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 8" L, Black, PR (IEXT-GBLK-22-S)
- ANSELL Black Dragon, Latex Disposable Gloves, 5.5 mil Palm , Latex, Powder-Free, L, 100 PK, Black (MICBD-1003-PF)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3P-120G)
- FEDERAL SIGNAL StreamLine Low Profile LED Light, 90-240VAC, Green, 4 Flash Patterns (LP22LED-090-240G)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TC-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Dome Guard, Black, 8-53/64in.Wx9-7/64in.H (DGXC-SB)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-D)
- Federal Signal Safety Alarms and Warnings