Shop All Tower Lights
Federal Signal
Tower Light LED Module, 120V, 100mm, Clr
Mfr # LSLD-120C
Zoro # G0964941
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CE
- Voltage 120V AC
- Diameter 100 mm
- Lighting Technology LED
- NEMA Rating 1
Product Information
- Brand Federal Signal
- MFR # LSLD-120C
- Zoro # G0964941
- UPC # 782979207924
- Country of Origin United States
- Category Tower Lights
Dimensions
Diameter | 100 mm |
Height | 3.25 in |
Details
Item | Tower Light Module Multimode |
Standards | UL, CE |
Voltage | 120V AC |
Lighting Technology | LED |
NEMA Rating | 1 |
Current Drawn | 0.400A |
For Use With | LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module |
Operating Temp. | 0 Degrees to 120 Degrees F |
Lamp Life | 100,000 hr |
Color | Clear |
Lamp Type | Led |
Tower Light Series | LSLD |
Rating | NEMA 1 |
Lens Material | Polycarbonate |
Includes | LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes |
Lens Design | Cylinder |
Flashes per Minute | 70 |
Mounting | Surface |
Description
Tower Light Series LSLD, Voltage 120V AC, Tower Light Color Clear, Diameter 100 mm, NEMA Rating 1, Lighting Technology LED, 70 Flashes per Minute, Lamp Life 100,000 hr, Lens Design Cylinder, Lens Material Polycarbonate, Operating Temp. 0 Degrees to 120 Degrees F, Standards UL, CE, Current Drawn 0.400A, Height 3.25 in, For Use With LSB and LSBS Base Modules with Cap Kit and Flasher, LSH Horn, LSS Sound Module, Includes LED Lamp and Split Lens that Snaps Apart for Quick Lamp Changes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5140P-9)
- NMC Caution Disconnect Power Supplies Label, Pk5 (CGA15AP)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1.88" W x 0.97" H , 120PK (ZT-LSL-80-602-10)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (896-STD-21-STD-NO-YAX-C)
- FEDERAL SIGNAL Base, Light, 120 Vac (LSB-120)
- FEDERAL SIGNAL Tower Light, 120VAC, Amb, Bl, Clr, Gr, Rd (MSL3-120)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Ambr (LSL-120A)
- FEDERAL SIGNAL Tower Light LED Module, 120V, 100mm, Blu (LSLD-120B)
- FEDERAL SIGNAL Tower Light Module, 120V, 100mm, Grn (LSL-120G)
- MENICS RED TOWER LIGHT 110V-AC STACK LIGHT ASSEMBLY (PREF-110-R)
- Federal Signal Safety Alarms and Warnings