Shop All Automotive Warning & Marker Lights
Federal Signal
Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L
Mfr # 607100-04SB
Zoro # G2420446
original price:
$68.69
9% off
new price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Led
- Includes Rubber Mount Grommet
- Sub-Category Stop-Turn-Tail Lights
- Length 4-5/16"
Product Information
- Brand Federal Signal
- MFR # 607100-04SB
- Zoro # G2420446
- UPC # 604586779239
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Length | 4-5/16" |
Width | 1-3/4" |
Width - Vehicle Lighting | 3/4 in |
Diameter | 4-5/16" |
Depth | 1-3/4" |
Diameter - Vehicle Lighting | 4 in |
Overall Depth | 1 13/16 in |
Overall Diameter | 4 5/16 in |
Description
Stop/Turn/Tail Light, Lighting Technology LED, Light Type Stop Light, Lens Color Red, Shape Round, Overall Diameter 4 5/16 in, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth 1 13/16 in, Current 0.3 A @ 12V DC, Electrical Connection Wire Harness, Mount Type Grommet, Mount Style Surface, Installation Type Permanent, Standards FMVSS 108, SAE J1398, SAE J593, Housing Material Polycarbonate, Includes Rubber Mount Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK 7131 Standard Spark Plug (7131)
- COAST2COAST Coast2Coast CCI-52116BLK 16 in. Black Gloss 10 Spoke Wheel Cover for 2013-2019 Nissan Sentra (CCI-52116BLK)
- AIRBEDZ Full Size, 76" Length X 63-1/2" Width X 12" Height Inflated, Built-In DC Air Pump (PPI-302)
- SPEC-D TUNING Apexi N1-Style Muffler - Burnt Tip (MF-RS310T)
- FEDERAL SIGNAL Turn Lamp, LED, Amber, 6-13/32 in. L (607106-02SB)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-012-048A)
- FEDERAL SIGNAL Back Up Lamp, LED, Clear, 6-13/32 in. L (607125-05SB)
- FEDERAL SIGNAL Beacon Light, Pipe/Permanent, 5-45/64 in H (420222-02)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-RA)
- JOHNSON LEVEL & TOOL Square, Rafter (CS7)
- Federal Signal Automotive Warning & Marker Lights