Shop All Wired Intercom Systems
Federal Signal
Speaker/Amplifier Connector Kit
Mfr # AM25CK
Zoro # G1918086
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.4"
- Height (In.) 2 21/50 in
- Width 3.3"
- Depth 0.8"
- Width (In.) 3 33/100 in
Product Information
- Brand Federal Signal
- MFR # AM25CK
- Zoro # G1918086
- UPC # 782979600855
- Country of Origin United States
- Category Wired Intercom Systems
Dimensions
Height | 2.4" |
Height (In.) | 2 21/50 in |
Width | 3.3" |
Depth | 0.8" |
Width (In.) | 3 33/100 in |
Depth (In.) | 21/25 in |
Details
Item | Public Address Speaker/Amplifier Connector Kit |
Standards | CSA Certified, CSFM Approved, UL and cUL |
For Use With | 3YML7 |
Compatibility | Federal Signal 3YML7 Alarm System |
Description
Public Address Speaker/Amplifier Connector Kit, -, Height (In.) 2 21/50 in, Width (In.) 3 33/100 in, Depth (In.) 21/25 in, Door Station Depth (In.) -, Master Depth (In.) -, Master Height (In.) -, Master Width (In.) -, Distance (Ft.) @ 18AWG -, Distance (Ft.) @ 22AWG -, Talk Channel Output (W) -, Listen Channel Output (W) -, Wiring Conductors -, Wire Type -, Voltage -, Standards CSA Certified, CSFM Approved, UL and cUL, For Use With 3YML7, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola RMU2080 RM Series 2 Way Radio 8 Channel 2 Watt (RMU2080)
- VERBATIM DRIVE, FLASH, USB, METAL, 32GB (VER98749)
- JENSEN Portable Radio with Cassette Player and (MCR-500)
- MIGHTY MAX BATTERY 12V 8Ah UPS Backup Battery Replaces 7.5Ah Werker WKA12-7.5 - 8 Pack (ML8-12MP819965)
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- AIPHONE Door Station, 6-7/8 (DA-4DS)
- LINEAR Intercom Keypad, 12V DC (F6100MBC)
- AIPHONE Door Station, 11-5/8 (AX-DVF-P)
- NORCON COMMUNICATIONS Gooseneck Microphone Silver XLR 18 (C99X18)
- AIPHONE Video Door Station, 5-13/64" H, 13" W (JPS-4AED)
- NORCON COMMUNICATIONS Norcon 12V DC Standard Electronic Communicator Level 1 Bullet Resistant (TTU1DBX1)
- Federal Signal Wired Intercom Systems