Shop All Audible & Visual Signaling Devices
Federal Signal
Signaling Device, 24VDC, 0.67 AC, Gray
Mfr # 300GCX-024
Zoro # G2989445
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Housing Material Die Cast Aluminum
- Voltage 24V DC
- Decibels 0 to 110dB @ 10 ft.
Product Information
- Brand Federal Signal
- MFR # 300GCX-024
- Zoro # G2989445
- UPC # 782979200352
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 12.25 in |
Width | 7.3125 in |
Depth | 8.5 in |
Diameter | 8 in |
Details
Audible Alarm Type | Horn |
Item | Signaling Device |
Visual Indicator Type | No Visual Indicator |
Housing Material | Die Cast Aluminum |
Voltage | 24V DC |
Decibels | 0 to 110dB @ 10 ft. |
Amps | 0.67 AC |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Surface |
Standards | NEC Class 1, Div. 2, Groups A, B, C, D, Class II Div. 2, Groups F, G, Class III, UL, cUL |
Vibrating | No |
Hazardous Class | I |
Operating Temp. | -65 Degrees to 150 Degrees F |
Hazardous Division | 2 |
For Use With | Mfr. No. UTM |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 0 to 110dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 12.25 in, Width 7.3125 in, Depth 8.5 in, Diameter 8 in, Vibrating No, Housing Material Die Cast Aluminum, Rating NEMA 4X, Operating Temp. -65 Degrees to 150 Degrees F, Standards NEC Class 1, Div. 2, Groups A, B, C, D, Class II Div. 2, Groups F, G, Class III, UL, cUL, Amps 0.67 AC, Color Gray, Signaling Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Respirator Kit, DMP, S/M (H05-6821S)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- HEADLINE SIGN Sign, Open/Will Return w/Clock Hands, 9" Height, 7 1/2" Width (9382)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- FEDERAL SIGNAL Low Profile Mini Sounder, Outdoor, 9-28VDC (LP4-09-028)
- FEDERAL SIGNAL Horn Strobe, White/Red, ABS, 18 to 30VDC (LP7-18-30R)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- Federal Signal Safety Alarms and Warnings