Shop All Audible & Visual Signaling Devices
Federal Signal
Signaling Device, 120VAC, 0.04 AC, White
Mfr # 50GC-120BG
Zoro # G0696884
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Housing Material ABS Plastic
- Visual Indicator Type No Visual Indicator
- Voltage 120V AC
- Decibels 64 to 88dB @ 10 ft.
Product Information
- Brand Federal Signal
- MFR # 50GC-120BG
- Zoro # G0696884
- UPC # 782979291855
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.5 in |
Width | 4.5 in |
Depth | 3.4375 in |
Details
Audible Alarm Type | Horn |
Item | Signaling Device |
Housing Material | ABS Plastic |
Visual Indicator Type | No Visual Indicator |
Voltage | 120V AC |
Decibels | 64 to 88dB @ 10 ft. |
Amps | 0.04 AC |
Sound Pattern | Continuous |
Color | White |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Flush, Surface |
Standards | UL, cUL, CSA, CSFM |
Vibrating | No |
Operating Temp. | -31 Degrees to 161 Degrees F |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 64 to 88dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 4.5 in, Width 4.5 in, Depth 3.4375 in, Vibrating No, Housing Material ABS Plastic, Rating NEMA 3R, Operating Temp. -31 Degrees to 161 Degrees F, Standards UL, cUL, CSA, CSFM, Amps 0.04 AC, Color White, Signaling Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray, TekDry(R) (H15-05-008)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5318)
- GENERAL ELECTRIC Safety Glasses, Clear Lens, Anti-Scratch, AntiSlip (GE115C)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GTXOTXL)
- FEDERAL SIGNAL Horn Strobe, White/Amber, ABS, 18 to 30VDC (LP7-18-30A)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- FEDERAL SIGNAL Projector, Surface Mounting (PR2-NM)
- FEDERAL SIGNAL Vibrating bell mechanism, 120VAC (500-120-1)
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- EDWARDS SIGNALING Horn Strobe, Amber, Cast Aluminum, 120VAC (51XBRFA120A)
- Federal Signal Audible & Visual Signaling Devices