Shop All Automotive Lighting Mounts & Brackets
Federal Signal
Roof Mount Kit
Mfr # 320310
Zoro # G4833193
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- For Use With SignalMaster Directional Light
- Color Gray
- Includes Economy SignalMaster Controller
- Product Type Bracket Kit
Product Information
- Brand Federal Signal
- MFR # 320310
- Zoro # G4833193
- UPC # 604586718528
- Country of Origin United States
- Category Automotive Lighting Mounts & Brackets
Dimensions
Overall Height | 1 in |
Overall Length | 7 in |
Overall Width | 7 in |
Details
Item | Bracket Kit |
Material | Metal |
For Use With | SignalMaster Directional Light |
Color | Gray |
Includes | Economy SignalMaster Controller |
Product Type | Bracket Kit |
Description
Bracket Kit, Product Type Bracket Kit, Color Gray, Material Metal, Overall Length 7 in, Overall Height 1 in, Overall Width 7 in, Includes Economy SignalMaster Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 225 oz P style Value Line clipon weight (PLO69058)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL528 (KEYSL528)
- ILC Replacement for Sylvania 6814 replacement light bulb lamp (6814 SYLVANIA)
- SWOBBIT PRODUCTS 18" Quick Dry Water Blade (SW21314)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT01)
- FEDERAL SIGNAL Permanent Roof Mount Kit (UNPK)
- FEDERAL SIGNAL XStream(R) Dash Light Mounting Bracket (XSMBKT03)
- WESTIN AUTOMOTIVE BLACK UNIVERSAL SAFARI LIGHT BAR(REQUIRES SEPARATE MOUNT KIT PURCHASE) (30-0025)
- GROTE Bracket, Polycarbonate, 4 1/16Lx1 1/16W In (43780)
- TRUCK-LITE Ribs Back, Bracket Mount, 2 In Diameter Lights/ 2-1/2 In Diameter Lights, Used In Round Shape (10728)
- SPEC-D TUNING 2 IN UNIVERSAL LED DRIVING LIGHT BRACKET, PK 2 (BKTL-UNV200)
- Federal Signal Automotive Lighting