Shop All Back-Up & Rear View Cameras
Federal Signal
Rear View Camera, CCD Camera Type
Mfr # CAMAHD-SIDENTSC
Zoro # G407111269
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Camera Type Rear View Camera
- Viewing Angle 126 Degrees
- Features Multi-Voltage Capability, 2 yr Limited Warranty
- Connectivity No Connectivity
- IP Rating IP68
Product Information
- Brand Federal Signal
- MFR # CAMAHD-SIDENTSC
- Zoro # G407111269
- UPC # 0604586835324
- Country of Origin China
- Category Back-Up & Rear View Cameras
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Width | 3 11/16 in |
Overall Height | 2 1/2 in |
Overall Length | 2 5/8 in |
Details
Item | Rear View Camera |
Camera Type | Rear View Camera |
Viewing Angle | 126 Degrees |
Features | Multi-Voltage Capability, 2 yr Limited Warranty |
Connectivity | No Connectivity |
IP Rating | IP68 |
Power Required | 12V DC |
Functions | Night Vision |
Compatible with Manufacturer Model Number | CAMSET56-AHD-NTSC2 |
Compatible Vehicle Type | Universal |
Manufacturer Warranty | 2 yr |
Connection Type | Wired |
Image Sensor Type | AHD Sony CCD |
Compatible Manufacturer Part Number | CAMSET56-AHD-NTSC2 |
Compatible Manufacturer Model Number | CAMSET56-AHD-NTSC2 |
For Use with Mfr. Model Number | CAMSET56-AHD-NTSC2 |
For Use With Mfr. Model Number | CAMSET56-AHD-NTSC2 |
Description
Rear View Camera, Camera Type Rear View Camera, Compatible Vehicle Type Universal, Compatible with Manufacturer Model Number CAMSET56-AHD-NTSC2, Connectivity No Connectivity, Image Sensor Type AHD Sony CCD, Includes Not Applicable, Operating Voltage 12V DC, Connection Type Wired, Display Size Not Applicable, Features Multi-Voltage Capability, 2 yr Limited Warranty, Functions Night Vision, IP Rating IP68, Manufacturer Warranty 2 yr, Overall Height 2 1/2 in, Overall Length 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Front Inner, JM207049A (JM207049A)
- FOUR SEASONS Fitting-Splicer #6 Ac Fitting, 12306 (12306)
- A & I PRODUCTS RE-MFG. STARTER 20" x7" x11" (A-1113647)
- WESTWARD Crane, Mobile (3ZC71)
- FEDERAL SIGNAL Rear View Camera System, CCD Camera Type (CAMSET70-AHD-NTSC4)
- FEDERAL SIGNAL Rear View Camera, CCD Camera Type (CAMAHD-REARNTSC)
- GEMINEYE Quad View Reversing System, 7" (EC7000-QK)
- MILINK Triple Lens Dashboard & Back-up Cameras with 4 Monitor (DBC-K144)
- BOYO Concld Mount License Plate Camera w/LED (VTL17L)
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera w/RCA Connectors (RVS-772)
- PYLE 10" Quad W. 4 Camera Set (PLCMTR104)
- Federal Signal Automotive Camera Systems