Shop All Audible & Visual Signaling Devices
Federal Signal
Projector, Surface Mounting
Mfr # PR2-NM
Zoro # G4868768
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Includes Gasket
- Color Beige
- Indoor/Outdoor Indoor, Outdoor
- Mounting Surface
Product Information
- Brand Federal Signal
- MFR # PR2-NM
- Zoro # G4868768
- UPC # 782979233398
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4 in |
Width | 11.5 in |
Depth | 4 in |
Details
Item | Sound Projector |
Housing Material | Polycarbonate |
Includes | Gasket |
Color | Beige |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Surface |
Flashes per Minute | 0 |
Features | Non-Metallic Double Sound Projector |
Operating Temp. | -31 Degrees to 150 Degrees F |
Housing Color | Beige |
Description
Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 4 in, Width 11.5 in, Depth 4 in, Lens Color N/A, Housing Color Beige, Housing Material Polycarbonate, Flashes per Minute 0, Operating Temp. -31 Degrees to 150 Degrees F, Features Non-Metallic Double Sound Projector, Color Beige, Includes Gasket, Sound Projector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG DrainBlocker Cover, 60 x 36 In (PLR408)
- RADIANS RADT7418TS 13g TEKTYE A4 Cut Protection Sleeve 18 Length with Thumb Slot (RADT7418TS)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- TINGLEY Tingley® Flite Safety Toe Work Shoe, Black, Size 7 (27211.07)
- FEDERAL SIGNAL Gong Bell (A4)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- FEDERAL SIGNAL Ringer, Extension (TELH-120)
- SPECO TECHNOLOGIES Weatherproof Alarm Siren, 4"H, Black (SA4P)
- Federal Signal Safety Alarms and Warnings