Shop All Hanging Work Lights
Federal Signal
Mini Light Bar, LED, Green, Permanent
Mfr # NVG10-4GF
Zoro # G4764599
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 4
- Standards SAE J845, Class 1
- Lamp Type LED
- Includes Mounting Hardware
- Voltage 12V DC
Product Information
- Brand Federal Signal
- MFR # NVG10-4GF
- Zoro # G4764599
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Manufacturers Warranty Length | 5 yr. |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Green, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Diameter Not Applicable, Number of Heads 4, Maximum Brightness Not Applicable, Series HighLighter, Includes Mounting Hardware, Mount Type Screw, Mount Style Surface, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8126E)
- ILC Replacement for Light Bulb / Lamp 374t006p02 replacement light bulb lamp (374T006P02 LIGHT BULB / LAMP)
- FEIT ELECTRIC LED, 15.5 W, BR40, Medium Screw (E26) (BR40DMHO/927CA)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, White (62/1581)
- FEDERAL SIGNAL Mini Light Bar, LED, Amber, Permanent (NVG10-4AF)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- SOUTHWIRE Overhead Light, Screw In, LED, 13000lm (T60100W35)
- GROZ Worklight, LED, Aluminum Body (55020)
- MAXXIMA Work Light, Round, LED, 2100 lm (MWL-41)
- ETCON Work Light, Temporary, LED, 60W, 10 ft. (TWL60)
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/ ONE-KEY (2146-20)
- Federal Signal Hanging Work Lights