Shop All Hanging Work Lights
Federal Signal
Mini Light Bar, LED, Amber, Permanent
Mfr # NVG10-4AF
Zoro # G4783243
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Heads 4
- Standards SAE J845, Class 1
- Lamp Type LED
- Includes Mounting Hardware
- Base Material Aluminum
Product Information
- Brand Federal Signal
- MFR # NVG10-4AF
- Zoro # G4783243
- Country of Origin United States
- Category Hanging Work Lights
Dimensions
Manufacturers Warranty Length | 5 yr. |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Diameter Not Applicable, Number of Heads 4, Maximum Brightness Not Applicable, Series HighLighter, Includes Mounting Hardware, Mount Type Screw, Mount Style Surface, Base Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- 1STSOURCE PRODUCTS 4" Round Pole Cap (86-00017)
- FULHAM FIREHORSE Mirco AC Emergency Inverter (FHUPS1-UNV-25L-SD)
- ILC Replacement for ACR Electronics Rcl-50b 12V replacement light bulb lamp (RCL-50B 12V ACR ELECTRONICS)
- SOUTHWIRE CEP 2500 Lumens, LED Yellow Temporary String Light (97132)
- STREAMLIGHT Streamlight Tactical Holster (STL88051)
- BAYCO Bayco Underhood Rechargeable LED Light (SLR-2120)
- ULLMAN DEVICES SMD Rotating Magnetic Work Light (RT-6SMD)
- STECK MANUFACTURING Big Easy Night Light (32933)
- BAYCO 30' RETRACTABLE CORD LIGHT (BYSL-801)
- GROZ Floodlight, LED, 15W (55027)
- Federal Signal Hanging Work Lights