Shop All Automotive Warning & Marker Lights
Federal Signal
Low Profile Warning Light, Strobe, Red
Mfr # LP6-012-048R
Zoro # G2807673
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 48V DC
- Lamp Type Strobe Tube
- Input Voltage 48 V DC
- Light Output 2.2 Joules
- Current Drawn 0.10 to 0.44A DC
Product Information
- Brand Federal Signal
- MFR # LP6-012-048R
- Zoro # G2807673
- UPC # 782979208174
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Diameter | 5 in |
Height | 3 5/8 in |
Details
Item | Low Profile Warning Light |
Voltage | 12 to 48V DC |
Lamp Type | Strobe Tube |
Input Voltage | 48 V DC |
Light Output | 2.2 Joules |
Current Drawn | 0.10 to 0.44A DC |
Color | Red |
Housing Material | Polycarbonate |
Mounting | Surface |
Standards | UL, CUL, CSA |
Flashes per Minute | 65 to 95 |
Rating | Type 4X |
Lens Material | Polycarbonate |
Lens Design | Screw-on Dome |
Lamp Life | 7,000 hr |
Power Source | 12 to 48V DC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Application | Security, Forklift |
Lamp Life (Hours) | 7,000 hr. |
Material | polycarbonate |
Description
Low Profile Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 12 to 48V DC, Current Drawn 0.10 to 0.44A DC, Height 3 5/8 in, Voltage 12 to 48V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKSEAT 6 Ton Reciever Mount Combination Hitch with 2 in. Ball (BA2621896)
- MANN FILTER Cabin Air Filter 2003-2005 BMW Z4 2.5L, CUK 2339 (CUK 2339)
- LISLE Scriber with 90 Degree Hook (31800)
- STANT Thermostat, 160 deg. F (300-160)
- FEDERAL SIGNAL Warning Light, LED, Red, Surf, Rect, 5 In L (LP1-012R)
- FEDERAL SIGNAL Scene Light, Fresnel, LED, 584 lm, 12VDC (QL73LEDSCENE)
- FEDERAL SIGNAL Status Indicator, Steady Burn LED, 120VAC (MSL2-120AR)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3M-012-048A)
- FEDERAL SIGNAL Wide Angle Light, LED, 12/24VDC, Amber (MPSW9-A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (141ST-120R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (141ST-120A)
- Federal Signal Automotive Lighting