Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, Strobe, Red
Mfr # LP3P-012-048R
Zoro # G4277314
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 12 to 48V DC
- Lamp Life 7,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # LP3P-012-048R
- Zoro # G4277314
- UPC # 782979203315
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 3/4 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 12 to 48V DC |
Lamp Life | 7,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 75 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Current Drawn | 0.10 to 0.44A DC |
Light Output | 2.2 Joules |
Mounting | (F) 1/2 in NPT |
Operating Temp. | -31 Degrees to 150 Degrees F |
Rating | IP66, NEMA 4X |
Lens Design | Screw-on Dome |
Voltage | 48 V DC |
For Use With | Indoor, Outdoor, Security |
Audible Alarm Type | Visual |
Description
Low Profile Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 75, Light Output 2.2 Joules, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 48V DC, Current Drawn 0.10 to 0.44A DC, Height 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 2 1/2 gal Green Steel Type I Safety Can Oil (7125410)
- HY-KO Driveway Marker, Fiberglass Post, Orange Post (DM80048)
- BRADY Arrow Tape, Black/Yellow, 1 In. W (91424)
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-120-240A)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 24V (LP3PL-024G)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Amber (131DST-120A)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- EATON Mounting Base, Black, SL4 Tower Lights (SL4-PIB-IMH)
- Federal Signal Safety Alarms and Warnings