Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, Strobe, Red
Mfr # LP1-120R
Zoro # G1745651
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 4,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # LP1-120R
- Zoro # G1745651
- UPC # 782979201571
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 2 5/8 in |
Depth | 2 5/16 in |
Width | 5 in |
Details
Item | Low Profile Warning Light |
Color | Red |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 4,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | Polycarbonate |
Standards | UL, CSA |
Current Drawn | 0.06A AC |
Lens Design | Dome |
Operating Temp. | -31 Degrees to 150 Degrees F |
Light Output | 30 Candela |
Mounting | Surface |
Voltage | 120V AC |
Rating | IP65, NEMA 4X |
For Use With | Wall, Automated Guided Vehicle, Forklift, Assembly Line, Control Panel, Security |
Audible Alarm Type | Visual |
Includes | LP1 StreamLine Low Profile Mini Strobe Polypropylene Gasket |
Features | Dust Resistant, Water Resistant |
Description
Low Profile Warning Light, Color Red, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 30 Candela, Lamp Life 4,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP65, NEMA 4X, Power Source 120V AC, Current Drawn 0.06A AC, Width 5 in, Depth 2 5/16 in, Height 2 5/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, 2XL, Black, PR (MSV-55-012)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- FEDERAL SIGNAL Strobe Light, Green, Surface, 3-1/8 Dia (LP3S-120G)
- FEDERAL SIGNAL Explosion-Proof Light Mount, 5-1/4" W (PMXC-R-SB)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber (LP3ML-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Green (52G-N5-40WH)
- Federal Signal Safety Alarms and Warnings