Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, Strobe, Green
Mfr # LP1-120G
Zoro # G3102556
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Current Drawn 0.06A AC
- Housing Material Polycarbonate
- Depth 2 5/16 in
- Lens Design Dome
Product Information
- Brand Federal Signal
- MFR # LP1-120G
- Zoro # G3102556
- UPC # 782979201564
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Depth | 2 5/16 in |
Width | 5 in |
Height | 2 5/8 in |
Details
Color | Green |
Current Drawn | 0.06A AC |
Housing Material | Polycarbonate |
Lens Design | Dome |
Light Output | 30 Candela |
Rating | IP65, NEMA 4X |
Item | Low Profile Warning Light |
Lamp Type | Strobe Tube |
Lamp Life | 4,000 hr |
Power Source | 120V AC |
Standards | UL, CSA |
Flashes per Minute | 80 |
Voltage | 120V AC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Material | Polycarbonate |
Mounting | Surface |
For Use With | Control Panel, Security, Forklift, Automated Guided Vehicle, Assembly Line, Wall |
Includes | LP1 StreamLine Low Profile Mini Strobe Polypropylene Gasket |
Features | Dust Resistant, Water Resistant |
Audible Alarm Type | Visual |
Description
Low Profile Warning Light, Color Green, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 30 Candela, Lamp Life 4,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP65, NEMA 4X, Power Source 120V AC, Current Drawn 0.06A AC, Width 5 in, Depth 2 5/16 in, Height 2 5/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Self Retracting Lifeline, 20 ft., Blue (RA20S)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- WERNER Carabiner, Steel, Gold (A100301)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604358 (Y604358)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red (131DST-120R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-024A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3P-120B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red (LP3ML-024R)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- ZORO SELECT Strobe Lamp, 110V AC/DC (SSMS86SLAMP10G)
- Federal Signal Safety Alarms and Warnings