Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, Strobe, Blue
Mfr # LP3P-120B
Zoro # G4090344
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 7,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # LP3P-120B
- Zoro # G4090344
- UPC # 782979203339
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 3/4 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Color | Blue |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 7,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 65 to 95 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Rating | IP66, NEMA 4X |
Mounting | (F) 1/2 in NPT |
Light Output | 2.2 Joules, 175,000 Candle Power |
Operating Temp. | -31 Degrees to 150 Degrees F |
Current Drawn | 0.10A AC |
Voltage | 120V AC |
Lens Design | Screw-on Dome |
Description
Low Profile Warning Light, Color Blue, Lamp Type Strobe Tube, Flashes per Minute 65 to 95, Light Output 2.2 Joules, 175,000 Candle Power, Lamp Life 7,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP66, NEMA 4X, Power Source 120V AC, Current Drawn 0.10A AC, Height 5 3/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11W Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- ITS YOU BABE P.C. PLUS - Small (PCPlus-SM)
- BRADY Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465 (124465)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM100R)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (VALS-120R)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR24D)
- Federal Signal Strobe and Flashing Lights