Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, Strobe, Amber
Mfr # LP1-120A
Zoro # G1000587
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 4,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # LP1-120A
- Zoro # G1000587
- UPC # 782979201533
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 2 5/8 in |
Depth | 2 5/16 in |
Width | 5 in |
Details
Item | Low Profile Warning Light |
Color | Amber |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 4,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 80 |
Housing Material | Polycarbonate |
Standards | UL, CSA |
Mounting | Surface |
Voltage | 120V AC |
Rating | IP65, NEMA 4X |
Current Drawn | 0.06A AC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Lens Design | Dome |
Light Output | 30 Candela |
For Use With | Forklift, Security, Wall, Automated Guided Vehicle, Control Panel, Assembly Line |
Includes | LP1 StreamLine Low Profile Mini Strobe Polypropylene Gasket |
Audible Alarm Type | Visual |
Features | Water Resistant, Dust Resistant |
Description
Low Profile Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 30 Candela, Lamp Life 4,000 hr, Lens Design Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Surface, Operating Temp. -31 Degrees to 150 Degrees F, Rating IP65, NEMA 4X, Power Source 120V AC, Current Drawn 0.06A AC, Width 5 in, Depth 2 5/16 in, Height 2 5/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 24" dia. (PLXO1524)
- OAKLEY SI Armed Forces Holbrook - AF Matte Dark Grey w/ PRIZM Black (OO9102-I155)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 60 30)
- KINCO Kinco Women's HydroFlector Waterproof Glove, Nitrile Palm (1886PW-M)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (225XL-120-240A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP1-120G)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-120-240A)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- EATON Mounting Base, Black, SL4, SL7 Tower Lights (SL7/4-FW)
- Federal Signal Safety Alarms and Warnings