Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, LED, Red, 120VAC
Mfr # LP3PL-120R
Zoro # G1673131
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Design Screw-on Dome
- Color Red
- Diameter 3 1/8 in
- Voltage 120V AC
- Mounting (F) 1/2 in NPT
Product Information
- Brand Federal Signal
- MFR # LP3PL-120R
- Zoro # G1673131
- UPC # 782979224853
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Diameter | 3 1/8 in |
Height | 5 3/4 in |
Depth | 5 5/8 in |
Details
Lens Design | Screw-on Dome |
Color | Red |
Voltage | 120V AC |
Mounting | (F) 1/2 in NPT |
Housing Material | Polycarbonate |
Item | Low Profile Warning Light |
Rating | NEMA 4X |
Lamp Type | Steady Burn LED |
Flashes per Minute | 0 |
Operating Temp. | -31 Degrees to 150 Degrees F |
Includes | Surface Gasket and Locking Nut |
Power Source | 120V AC |
Lens Material | Polycarbonate |
Light Output | 8.2 Joules |
Standards | UL, CUL, CSA |
Current Drawn | 0.13A AC |
Lamp Life | 100,000 hr |
For Use With | Security, Outdoor, Indoor |
Features | Vibration Resistant |
Audible Alarm Type | Visual |
Description
Low Profile Warning Light, Color Red, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 8.2 Joules, Lamp Life 100,000 hr, Lens Design Screw-on Dome, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting (F) 1/2 in NPT, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.13A AC, Depth 5 5/8 in, Height 5 3/4 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eye Wash, Bottle, 4 oz. (203-32-000452-0000)
- NEESE Uniforms 523 Breathable Series Pol Pnt-Blk-L (UN523-16-1-BLK-L)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Khaki, M (CEC2KH RG 40)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (191XL-120-240R)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-024G)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-012-048R)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- Federal Signal Safety Alarms and Warnings