Shop All Strobe and Flashing Lights
Federal Signal
Low Profile Warning Light, LED, Amber, 120V
Mfr # LP3TL-120A
Zoro # G0624924
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Steady Burn LED
- Power Source 120V AC
- Lamp Life 100,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # LP3TL-120A
- Zoro # G0624924
- UPC # 782979225010
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 5 1/8 in |
Depth | 5 1/8 in |
Diameter | 3 1/8 in |
Details
Item | Low Profile Warning Light |
Color | Amber |
Lamp Type | Steady Burn LED |
Power Source | 120V AC |
Lamp Life | 100,000 hr |
Lens Material | Polycarbonate |
Flashes per Minute | 0 |
Housing Material | Polycarbonate |
Standards | UL, CUL, CSA |
Mounting | T-Mount |
Includes | Gasket |
Current Drawn | 0.13A AC |
Voltage | 120V AC |
Operating Temp. | -31 Degrees to 150 Degrees F |
Light Output | 3.2 Joules |
Lens Design | Fresnel |
Rating | NEMA 4X |
Description
Low Profile Warning Light, Color Amber, Lamp Type Steady Burn LED, Flashes per Minute 0, Light Output 3.2 Joules, Lamp Life 100,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting T-Mount, Operating Temp. -31 Degrees to 150 Degrees F, Rating NEMA 4X, Power Source 120V AC, Current Drawn 0.13A AC, Depth 5 1/8 in, Height 5 1/8 in, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Spark Arrestor, Wire Mesh (235676)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- STRANCO Die-Cut Refl. Letter Label, T, 4In H, PK5 (DWR-4-T-5)
- CHILL-ITS BY ERGODYNE Medium Evaporative Cooling Vest, Lime (6685)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Amber, 120VAC (AV1-LED-120A)
- FEDERAL SIGNAL Beacon Warning Light, Green, LED (SLM100G)
- FEDERAL SIGNAL Hazardous Warning Light, LED, Amber (191XL-024A)
- FEDERAL SIGNAL Dome Guard, Black, 8-53/64in.Wx9-7/64in.H (DGXC-SB)
- FEDERAL SIGNAL Warning Light w/Sound, LED, Red, 120VAC (AV1-LED-120R)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.45A (G-STR-120-D-R)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Blue, 65 FPM (125XBRMB120A)
- Federal Signal Strobe and Flashing Lights