Shop All Automotive Warning & Marker Lights
Federal Signal
Lightbar, LED, Flat, 24 LEDs, 8 Heads
Mfr # SL8S-A
Zoro # G9509945
original price:
$521.99
5% off
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Led
- Includes Exterior/Interior Mounting Brackets
- Mounting Bracket
Product Information
- Brand Federal Signal
- MFR # SL8S-A
- Zoro # G9509945
- UPC # 604586777167
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 1-1/8" |
Length | 31-13/16" |
Width | 2-5/8" |
Manufacturers Warranty Length | 5 yr. |
Width - Vehicle Lighting | 2 5/8 in |
Height - Vehicle Lighting | 1 1/8 in |
Length - Vehicle Lighting | 31 13/16 in |
Overall Height | 2 5/8 in |
Overall Length | 31 13/16 in |
Overall Depth | 1 5/16 in |
Description
Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12.8V DC, Overall Length 31 13/16 in, Overall Diameter Not Applicable, Overall Height 2 5/8 in, Overall Depth 1 5/16 in, IP Rating Not Applicable, Number of Heads Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Portable Horn, Air, 1" L (2911223)
- BALDWIN FILTERS Air Filter, 15-1/8 x 24-1/2 in. (PA3496)
- GATES Tri-Power Belts, AX53 (AX53)
- KEN-TOOL Mt and Demount Spoon, 30 In, 7/8 In (34122)
- FEDERAL SIGNAL Warning Light, Red, Strobe Tube, 120VAC (27XST-120R-MOD)
- FEDERAL SIGNAL Status Indicator, Green/Red, 2-1/5 Dia (MSL2-120GR)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Blue, 120VAC (141ST-120B)
- FEDERAL SIGNAL Emergency Light, 12-LED, Amber (MPS121U-A)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP1-120B)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- GROTE Bar Lamp, LED Markers, Red (49182)
- Federal Signal Automotive Warning & Marker Lights