Shop All LED Message Displays
Federal Signal
LED Message Display Sign, Amber, 3" H
Mfr # MB1-A
Zoro # G2480313
product price: $2,378.99
/ea
Free Shipping & Returns
$2,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Number of Faces 1
- Mounting Brackets
- Overall Height 3 in
- Overall Width 35 13/64 in
Product Information
- Brand Federal Signal
- MFR # MB1-A
- Zoro # G2480313
- Country of Origin United States
- Category LED Message Displays
Dimensions
Overall Height | 3 in |
Overall Width | 35 13/64 in |
Overall Depth | 4 13/16 in |
Character Height | 2 in |
Display Width | 28 1/2 in |
Display Height | 2 1/4 in |
Details
Indoor/Outdoor | Indoor, Outdoor |
Item | LED Message Display Sign |
Number of Faces | 1 |
Mounting | Brackets |
Communications | CAT5 Cable |
Cabinet Material | Polycarbonate |
Includes | Internally Mounted Controller with 60 Default Messages and Over 500 Custom Messages, Hardware Kit, Mounting Brackets |
LED Life Expectancy | 100,000 hr |
Physical Pitch | 8 mm |
Color Options | Amber |
IP Rating | 67 |
Description
LED Message Display Sign, Number of Faces 1, Mounting Brackets, Overall Height 3 in, Overall Width 35 13/64 in, Overall Depth 4 13/16 in, Display Height 2 1/4 in, Display Width 28 1/2 in, Character Height 2 in, Cabinet Material Polycarbonate, Physical Pitch 8 mm, Amber Color Options, IP Rating 67, 100,000 hr LED Life Expectancy, Communications CAT5 Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 120V (LP3TL-120A)
- LYLE Compact Car Parking Sign, 18" x 12, T1-5296-EG_12x18 (T1-5296-EG_12x18)
- SANITA PROFESSIONAL Textured Oil Wide Women's Closed Back Clog in Black, Size 7.5-8, PR (450211-002-39)
- MUCK BOOT CO Size 14 Men's Ankle Boot Steel Work Boot (CCSTCSA M 140)
- FEDERAL SIGNAL LED Message Display Sign, Green, 3" H (MB1-G)
- TAPCO Blinkersign, R1-1, 30in, Stop, DG3, Red, 110VAC (2180-00203)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138840)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, A/C (2180-C00193)
- ALPINE INDUSTRIES LED Illuminated Hanging Message Writing Board 24" x 32" (495-04)
- NMC Virtual Led Sign Projector (VSP1)
- Federal Signal Signs