Shop All Automotive Warning & Marker Lights
This Product is Discontinued
Federal Signal
LED Beacon, Perm/ Pipe Mt (Discontinued)
Mfr # 252650-02SC
Zoro # G5106202
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12/24V DC
- Lamp Type Led
- Includes 1 in Pipe
- Mounting Permament
Product Information
- Brand Federal Signal
- MFR # 252650-02SC
- Zoro # G5106202
- UPC # 604586775989
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 5-3/10" |
Length | 6-1/2" |
Diameter - Vehicle Lighting | 6 1/2 in |
Length - Vehicle Lighting | 6 1/2 in |
Diameter | 5-3/10" |
Height - Vehicle Lighting | 5 1/4 in |
Overall Height | 6 1/2 in |
Overall Diameter | 6 1/2 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J1318 Class 1, SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12/24V DC, Overall Length Not Applicable, Overall Diameter 6 1/2 in, Overall Height 6 1/2 in, Overall Depth Not Applicable, Series UltraStar, Number of Flash Patterns 14, Includes 1 in Pipe, Mount Type Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.