Shop All Audible & Visual Signaling Devices
Federal Signal
Horn, 99db @ 10 ft., Panel Mount
Mfr # 450EWBX-024
Zoro # G4852047
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Includes Electronic Sounder
- Housing Material Polycarbonate
- Voltage 12 to 24V DC
- Decibels 99 dB
Product Information
- Brand Federal Signal
- MFR # 450EWBX-024
- Zoro # G4852047
- UPC # 782979235743
- Country of Origin China
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4.3906 in |
Width | 4.3906 in |
Depth | 3.875 in |
Details
Item | Hazardous Location Electronic Horn |
Audible Alarm Type | Horn |
Includes | Electronic Sounder |
Housing Material | Polycarbonate |
Voltage | 12 to 24V DC |
Decibels | 99 dB |
Amps | 0.22 |
Color | Gray |
Indoor/Outdoor | Indoor |
Mounting | Surface |
Standards | UL, cUL Listed for Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III |
Housing Color | Gray |
Operating Temp. | -65 Degrees to 150 Degrees F |
Current Drawn | 0.22 A |
Features | Explosion Proof |
Alarm Type | Audible |
Input Voltage | 24 V |
Description
Audible Alarm Type Horn, Voltage 12 to 24V DC, Decibels 99 dB, Indoor/Outdoor Indoor, Mounting Surface, Height 4.3906 in, Width 4.3906 in, Depth 3.875 in, Current Drawn 0.22 A, Housing Color Gray, Housing Material Polycarbonate, Rating NEMA 4X, Operating Temp. -65 Degrees to 150 Degrees F, Features Explosion Proof, Designed to Operate for 500+ Continuous Hours, Standards UL, cUL Listed for Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups F, G, Class III, Amps 0.22, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overboots, Mens, 8, 5-Buckle, Blk, Rubber, PR (T369/8)
- MCR SAFETY Gloves, L, PR (MU3624GKL)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- BRADY No Smoking Sign, 14 in H, 10" W, Polyester, Rectangle, English, 104060 (104060)
- FEDERAL SIGNAL Signaling Device, 24VDC, 0.67 AC, Gray (300GCX-024)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Projector, Surface Mounting (PR2-NM)
- FEDERAL SIGNAL Gong Bell (A6)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.18 AC, Black (350WBX-120)
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- WL JENKINS 6in Flashering Bell Pigtail 24VDC Vibrating Outdoor Bell with Amber Light (2234WP-A)
- Federal Signal Safety Alarms and Warnings