Shop All Strobe and Flashing Lights
Federal Signal
Hazardous Warning Light, Strobe, Amber
Mfr # 151XST-120A
Zoro # G0567551
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Lamp Type Strobe Tube
- Power Source 120V AC
- Lamp Life 10,000 hr
- Lens Material Glass
Product Information
- Brand Federal Signal
- MFR # 151XST-120A
- Zoro # G0567551
- UPC # 782979380702
- Country of Origin United States
- Category Strobe and Flashing Lights
Dimensions
Height | 9 1/4 in |
Diameter | 5 1/2 in |
Details
Item | Hazardous Location Warning Light |
Color | Amber |
Lamp Type | Strobe Tube |
Power Source | 120V AC |
Lamp Life | 10,000 hr |
Lens Material | Glass |
Flashes per Minute | 80 |
Housing Material | Aluminum |
Standards | UL, CSA |
Includes | Dome Guard |
Mounting | (F) 3/4 in NPT |
Operating Temp. | -67 Degrees to 150 Degrees F |
Lens Design | Dome |
Rating | IP66, Marine, NEMA 4X |
Current Drawn | 0.32A AC |
Light Output | 165 Candela |
For Use With | Plant Evacuation, Signaling System, Indoor, Security, Outdoor |
Features | Corrosion Resistant |
Audible Alarm Type | Visual |
Voltage | 120 V AC |
Description
Hazardous Location Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 165 Candela, Lamp Life 10,000 hr, Lens Design Dome, Lens Material Glass, Housing Material Aluminum, Mounting (F) 3/4 in NPT, Operating Temp. -67 Degrees to 150 Degrees F, Rating IP66, Marine, NEMA 4X, Power Source 120V AC, Current Drawn 0.32A AC, Height 9 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- HONEYWELL UVEX Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Stealth Series (S3960D)
- FEDERAL SIGNAL Warning Light, LED, Blue/Amber, PC, 0.6A (MPSW9-BA)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- FEDERAL SIGNAL Hazardous Location Warning Light, LED, Red (225XL-120-240R)
- FEDERAL SIGNAL Status Indicator, Amber, Green, Red, LED (SLM1450)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SS-A)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- J.W. SPEAKER Strobe Light, Red, LED, Single Flash, 6" L (793)
- Federal Signal Strobe and Flashing Lights