Shop All Audible & Visual Signaling Devices
Federal Signal
Gong Bell
Mfr # A6
Zoro # G000720288
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Decibels 102 dBA
- Sound Pattern Continuous
- Color Gray
- Indoor/Outdoor Indoor, Outdoor
Product Information
- Brand Federal Signal
- MFR # A6
- Zoro # G000720288
- UPC # 782979237204
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 1.75 in |
Width | 6 in |
Diameter | 6 in |
Details
Item | Gong Bell |
Audible Alarm Type | Bell |
Decibels | 102 dBA |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor, Outdoor |
Mounting | Ceiling; Wall |
Vibrating | Yes |
Standards | UL Listed; cUL Listed; CSA Certified; FM Approved |
Description
Audible Alarm Type Bell, Decibels 102 dBA, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Ceiling; Wall, Height 1.75 in, Width 6 in, Diameter 6 in, Vibrating Yes, Standards UL Listed; cUL Listed; CSA Certified; FM Approved, Color Gray, Gong Bell
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URBANE ULTIMATE Pants, Cargo, Womens, Bailey, 5XL, Steel (9300)
- GUARDIAN PURE SAFETY GROUP 10 INCH DIA. X 6 INCH DEEP (CBFR10OR)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (410KAS3ORJ)
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- FEDERAL SIGNAL Gong Bell (A4)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (506-120-1)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- FEDERAL SIGNAL Vibratone Horn, Bell Alarm Type, 120V AC, Indoor, Flush or Semi-Flush Mounting, 4 in x 4 in, Gray (350-120-30)
- FEDERAL SIGNAL Explosion Proof Vibrating Horn, 120VAC (31X-120-3)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.27 AC, Gray (300GC-120)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- Federal Signal Audible & Visual Signaling Devices