Shop All Audible Signaling Device Parts
Federal Signal
Gasketed Trim Ring, Gray
Mfr # TR
Zoro # G1142197
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Neoprene Gasket
- For Use With Federal Signal Models 350 and 450 Horns
- Color Gray
- Height 0.25 in
- Width 5.5625 in
Product Information
- Brand Federal Signal
- MFR # TR
- Zoro # G1142197
- UPC # 782979213932
- Country of Origin United States
- Category Audible Signaling Device Parts
Dimensions
Height | 0.25 in |
Width | 5.5625 in |
Details
Item | Gasketed Trim Ring |
Includes | Neoprene Gasket |
For Use With | Federal Signal Models 350 and 450 Horns |
Color | Gray |
Standards | UL Approved |
Features | Allows Surface Mount Installations While Maintaining Type 12 and Type 4X Rating of Enclosure |
Housing Material | Aluminum w/Neoprene Gasket |
Description
Gasketed Trim Ring, Color Gray, Width 5.5625 in, Height 0.25 in, Material Aluminum w/Neoprene Gasket, For Use With Federal Signal Models 350 and 450 Horns, Features Allows Surface Mount Installations While Maintaining Type 12 and Type 4X Rating of Enclosure, Standards UL Approved, Includes Neoprene Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14 (U1-1001-NA_10x14)
- C.H. HANSON Blank Tag, Rectangle, Brass, PK5 (43057)
- HONEYWELL Multi-Gas Detector, 2 Gas, LEL, O2, 2 yr Battery Life (XT-XWOO-Y-NA)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size XL, PR (16-D622V/XL)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-PNP-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-012-024R)
- FEDERAL SIGNAL Base, Red, LED (SLMBD-120-240R)
- SAFETY TECHNOLOGY INTERNATIONAL Back Box, Polycarbonate, Green (KIT-71100A-G)
- Federal Signal Safety Alarms and Warnings