Shop All Strobe and Flashing Lights
Federal Signal
Beacon Warning Light, Clear, LED
Mfr # SLM200C
Zoro # G4855501
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Lamp Type Led
- Power Source 12 to 24V AC/DC or 120 to 240V AC
- Lamp Life 50,000 hr
- Lens Material Polycarbonate
Product Information
- Brand Federal Signal
- MFR # SLM200C
- Zoro # G4855501
- UPC # 782979232391
- Country of Origin Italy
- Category Strobe and Flashing Lights
Dimensions
Height | 4 15/64 in |
Width | 3 29/32 in |
Depth | 3 29/32 in |
Diameter | 3 29/32 in |
Description
Beacon Warning Light, Color Clear, Lamp Type LED, Flashes per Minute Various, Light Output 400 Candela, Lamp Life 50,000 hr, Lens Design Fresnel, Lens Material Polycarbonate, Housing Material Polycarbonate, Mounting Deep, Dual, Pipe, Shallow, Twin, Operating Temp. -22 Degrees to 122 Degrees F, Rating IP66, NEMA 4X, Power Source 12 to 24V AC/DC or 120 to 240V AC, Current Drawn 70 to 510mA AC/DC, Width 3 29/32 in, Depth 3 29/32 in, Height 4 15/64 in, Voltage 12 to 24V AC/DC or 120 to 240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Edwards Signaling 6536-G5 Horn/Strobe 24V AC (6536-G5)
- MCR SAFETY Knit Gloves, XL, Terry/Polyester, PK12 (9675XL)
- TIMBERLAND PRO Size 9 Men's Athletic Shoe Alloy Work Shoe, Black (TB0A1B6U001)
- ACCUFORM Traffic Cone Top Warning Sign (FBC752)
- FEDERAL SIGNAL Warning Light, LED, Amber/White, PC, 0.6A (MPSW9-AW)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Amber (151XST-120A)
- FEDERAL SIGNAL Strobe Light, Red, FPM 60, Xenon, 0.34A (G-STR-230-D-R)
- FEDERAL SIGNAL Beacon Warning Light, Blue, LED (SLM200B)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERN6)
- Federal Signal Safety Alarms and Warnings