Shop All Automotive Warning & Marker Lights
Federal Signal
Beacon Light, 12/24VDC, Black Housing
Mfr # 220260-02
Zoro # G9510085
Sold in multiples of 4 for $475.96
Free Shipping & Returns
$475.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Voltage 12/24V DC
- Lamp Type Led
- Includes Lighter Plug with Cord
- Mounting Magnet Mount
Product Information
- Brand Federal Signal
- MFR # 220260-02
- Zoro # G9510085
- UPC # 604586778430
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3-39/64" |
Diameter - Vehicle Lighting | 5 in |
Manufacturers Warranty Length | 5 yr. (LED) |
Diameter | 5-33/64" |
Height - Vehicle Lighting | 3 1/2 in |
Overall Height | 3 5/8 in |
Overall Diameter | 5 1/8 in |
Description
Beacon Light, Light Type Flashing Beacon, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 2, Electrical Connection Plug, Lighting Technology LED, Installation Type Removable, Operating Voltage 12/72V DC, Overall Length Not Applicable, Overall Diameter 5 1/8 in, Overall Height 3 5/8 in, Overall Depth Not Applicable, IP Rating Not Applicable, Compatible Vehicle Type Cars, Number of Heads Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear Floor Liner, Tan, 450022 (450022)
- WESTIN AUTOMOTIVE 34IN STEP FOR 2IN RECEIVER GRATE STEPS HITCH STEP GRATE STEPS TEXTURED BLACK (27-70015)
- ATD TOOLS ATD Tools 81060 X - Large Blow Molded Creeper (ATD-81060)
- GATES FleetRunner Heavy Duty Micro-V Belt, K060905HD (K060905HD)
- FEDERAL SIGNAL Warning Light, LED, Red, 120VAC (191XL-S120240R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3P-120R)
- FEDERAL SIGNAL Beacon Light, LED, 12/24VDC, Clear (220250-05)
- FEDERAL SIGNAL Warning Light, Strobe, Red, 120VAC (151XST-S120R)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-120R)
- FEDERAL SIGNAL LED Warning Light, 416300 Series (416300-AW)
- MAXXIMA Clearance Marker Light, Red Clear, 13/32"D (M09350RCL)
- Federal Signal Automotive Warning & Marker Lights