Shop All Audible Signaling Device Parts
Federal Signal
Base, Red, LED
Mfr # SLMBD-012-024R
Zoro # G5067358
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.9063 in
- Includes SLM Base Module
- Mounting Deep Surface
- For Use With Federal Signal SLM200 StreamLine Multifunctional Strobe, Strobe
- Color Red
Product Information
- Brand Federal Signal
- MFR # SLMBD-012-024R
- Zoro # G5067358
- UPC # 782979231998
- Country of Origin Italy
- Category Audible Signaling Device Parts
Dimensions
Width | 3.9063 in |
Depth | 3.9063 in |
Height | 1.8125 in |
Details
Item | Base |
Includes | SLM Base Module |
Mounting | Deep Surface |
For Use With | Federal Signal SLM200 StreamLine Multifunctional Strobe, Strobe |
Color | Red |
Standards | UL Listed, cUL Listed, CE Certified, RoHS Compliant |
Voltage | 12 to 24V AC/DC |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Description
Base, Red, Width 3.9063 in, Depth 3.9063 in, Height 1.8125 in, Voltage 12 to 24V AC/DC, Mounting Deep Surface, Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant, Includes SLM Base Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pavement Marker, White/Red, 4" L, PK100 (RPM-290-WR)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- MCR SAFETY Safety Glasses, Brown Anti-Fog (RP31BPF)
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket T-Shirt, Port, 5XL, REG (K87-PRT5XLREG)
- FEDERAL SIGNAL Base, Gray, LED (SLMBT-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBS-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBW-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-120-240GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-012-024GY)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-PNP-012-024GY)
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- Federal Signal Safety Alarms and Warnings