Shop All Circuit Breakers
Federal Pacific
Molded Case Circuit Breaker, 15A, 3 Pole, 600V AC
Mfr # NF631015
Zoro # G209173717
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- DC Voltage Rating 250V DC
Product Information
- Brand Federal Pacific
- MFR # NF631015
- Zoro # G209173717
- Country of Origin Unknown
- Category Circuit Breakers
Details
Item | Molded Case Circuit Breaker |
Amps | 15A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
DC Voltage Rating | 250V DC |
Description
Fpe 3P 15A Amp 600V-Ac 250V-Dc Molded Case Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At175A1008 75Va Transformer (AT175A1008)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 2 Pole, 277/480V AC, D Curve (FAZ-D4/2-NA)
- BURNDY Pipe Ground Clamp, 4AWG, 6.5In (GAR3904BU)
- LEVITON Rocker Switch 20A 120 277V Dec Sp Sw Black (5621-2E)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 15A, 1 Pole, 120/240V AC (UBIF15N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 1 Pole, 120/240V AC (UBIF040N)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 80A, 2 Pole, 120/240V AC (UBIF280NB)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 15A, 1 Pole, 120V AC (UBIF15NB)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, C Curve (M9F42108)
- Federal Pacific Circuit Breakers