Shop All Circuit Breakers
Federal Pacific
Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC
Mfr # UBIF0220N
Zoro # G3215222
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series UBIF
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Federal Pacific
- MFR # UBIF0220N
- Zoro # G3215222
- UPC # 094925019339
- Country of Origin China
- Category Circuit Breakers
Dimensions
Frame Size | 70A/HACR |
Width | 1 in |
Depth | 2.55 in |
Height | 3.36 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 10 AWG |
Length (Straight Wireway) | 3.36 in |
Length | 3.36 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series X125-0816C, Phase Single, Series UBIF, Max. AIR Rating 10kA at 120/240V AC, For Use With Federal Pacific Load Centers, Terminal Connection Lug, Frame Size 70A/HACR, Length 3.36 in, Width 1 in, Depth 2.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m (7700-74718-S4W0500)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1620P-BK)
- ABB Replacement for ABB TGC (TGC ABB)
- GAMPAK ELBOW PULL EMT 90D 3/4"" (49562)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 60A, 2 Pole, 120/240V AC (UBIF260NB)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 15A, 1 Pole, 120V AC (UBIF15NB)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF250NB)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 20A, 1 Pole, 120V AC (UBIF20NB)
- SIEMENS Miniature Circuit Breaker, Q Series 50A, 2 Pole, 120/240V AC (Q250)
- Federal Pacific Circuit Breakers