Shop All Circuit Breakers
Federal Pacific
Circuit Breaker, UBIF Series 20A, 1 Pole, 120V AC
Mfr # UBIF20NB
Zoro # G2737369
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series UBIF
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Standard
- Circuit Breaker Mounting Style Bolt On
Product Information
- Brand Federal Pacific
- MFR # UBIF20NB
- Zoro # G2737369
- UPC # 094925004168
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.0 in |
Depth | 2.55 in |
Height | 3.36 in |
Details
Item | Circuit Breaker |
Series | UBIF |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Standard |
Circuit Breaker Mounting Style | Bolt On |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
For Use With | Federal Pacific NBLP Commercial Panels |
Standards | ETL Listed |
Description
Bolt On Circuit Breaker, 20 A Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120V AC, DC Voltage Rating Not Rated, For Use With Federal Pacific NBLP Commercial Panels, Series UBIF, Max. AIR Rating 10 kA, Length 3.36 in, Width 1.0 in, Depth 2.55 in, Standards ETL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL HBL2821ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 30A, 3P 277/480V, L22-30P, Black and White Nylon (HBL2821ST)
- LITTELFUSE Fuse, Time Delay, 30A, CCMR Series, 600VAC, 500VDC, 1 1/2 in L x 13/32 in dia (CCMR030)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 30A, 1 Pole, 120V AC (UBIF30NB)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 15A, 1 Pole, 120V AC (UBIF15NB)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF0240N)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240NB)
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 15A, 1 Pole, 120V AC (UBIF15NB)
- SEA-DOG Circuit Breaker, 30A, Not Rated (420853-1)
- Federal Pacific Circuit Breakers