Shop All Air Freshener Refills
Febreze
smallSPACES, Gain Original Scent, 7.5 mL Cartridge, PK2, 2PK
Mfr # 93330EA
Zoro # G806435430
product price: $7.89
/pk 2, $3.95/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Gain® Original
- Refill Type Cartridge
- Color White/Green
- Size 7.5 mL
- Features Refill Twin Pack—Includes two scent cartridges.
Product Information
- Brand Febreze
- MFR # 93330EA
- Zoro # G806435430
- UPC # 37000933304
- Country of Origin United States
- Category Air Freshener Refills
Dimensions
Size | 7.5 mL |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Gain® Original |
Refill Type | Cartridge |
Color | White/Green |
Features | Refill Twin Pack—Includes two scent cartridges. |
Cleaner Form | Liquid |
Application | Automatic Odor Control |
Net Weight | 0.18 lbs |
Description
Keep your small spaces odor-free and smelling great. Gradually releases lightly scented oils that actually eliminate odors and freshens all month long. No plugs, no batteries and no mess. Works wonders in bathrooms, closets and offices.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTHER PRODUCT BRANDS Stainless Steel Pail 1 QUART (3699-1)
- CLOROX Clorox 30966 CPC 121 oz Clorox Bleach Liquid Commercial Germicidal; Case of 3 (30966 CPC)
- UNITED SOLUTIONS Wheeled Trash Can, 45 gal Capacity, Lid Closure (TI0073)
- UNGER 8 gal CLEANERx Dual Bucket Side Press Mop Bucket and Wringer, Red, Polypropylene (COMBR)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz (74903EA)
- FEBREZE PLUG Air Freshener Refills, Gain Original, 0.87 oz, PK6 (74903)
- FEBREZE PLUG Air Freshener Refills, Linen and Sky, 0.87 oz (74901EA)
- FEBREZE PLUG Air Freshener Refills, Hawaiian Aloha, 0.87 oz Refill, PK2, 2PK (74918)
- TIMEMIST Premium Metered Air Freshener Refill, Vanilla Cream, 5.3 oz, PK12 (TMS1042737)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK36 (OFENB-F-006I036M-88)
- F MATIC Venti 16 oz Fragrance Oil Refill, Tart Cherry, 4PK (DRSHP-PMA500)
- Febreze Air Freshener Refills