Shop All Air Fresheners & Odor Eliminators
Febreze
Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle PK6 6PK
Mfr # 07309
Zoro # G707059056
original price:
$86.35
19% off
new price: $69.19
/pk 6, $11.53/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spray Bottle
- Fragrance Light Scent
- Cleaner Form Liquid
- Cleaner Container Size 32 oz
- Cleaner Container Type Spray Bottle
Product Information
- Brand Febreze
- MFR # 07309
- Zoro # G707059056
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 32 oz |
Details
Type | Spray Bottle |
Fragrance | Light Scent |
Cleaner Form | Liquid |
Cleaner Container Type | Spray Bottle |
Net Weight | 15.22 lbs |
Item | Air Fresheners/Odor Eliminators |
Standards | Meets ISTA 6a eCommerce Shipping Guidelines |
Includes | (6) 32 oz Bottles with Trigger Sprayers |
Application | Sanitizing and Deodorizing Fabrics |
Description
Soft surfaces that can not be washed such as mattresses and upholstered furniture are harbors for harmful bacteria mold and mildew Febreze Professional Sanitizing Fabric Refresher gives you the same freshening power of Febreze plus the soft surface sanitization your environment needs Proprietary technology goes to the source of odors and eliminates them A light fresh scent is left behind to leave the treated area smelling fresh and clean Safe for virtually all fabrics Spray soft surface until fully wet and the soft surface must remain wet for five minutes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Brush Chimney Clean11X11 In Sq (BR0333)
- ESSITY Tork, ADVANCED JUMBO BATH TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 1600 FT/ROLL, 6 ROLLS/CARTON, PK6 (12021502)
- CHASE Metered Air Freshener Mulberry, 7oz, PK12 (438-5169)
- LIBMAN COMMERCIAL Tornado Spin Mop System (1283)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK2 (97810PK)
- FEBREZE Fabric Original Scent Odor Eliminator 27 oz Liquid (3700031971)
- FEBREZE 16.9 oz Heavy Duty Crisp Clean Air Fabric Refresher (P69 887697)
- FEBREZE AIR, Downy April Fresh, 8.8 oz Aerosol Spray, PK2, 2PK (97812)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz. Multi, PK 6 (PGC96256CT)
- FEBREZE Small Spaces Original Gain Scent Air Freshener 0.25 oz Liquid (93331)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK6 (96256)
- Febreze Air Fresheners & Odor Eliminators