Shop All Air Fresheners & Odor Eliminators
Febreze
Professional Sanitizing Fabric Refresher, Light Scent, 1 gal, RTU
Mfr # 72136EA
Zoro # G900491417
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Light Scent
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Net Weight 8.92 lbs
Product Information
- Brand Febreze
- MFR # 72136EA
- Zoro # G900491417
- UPC # 37000721369
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Light Scent |
Cleaner Form | Liquid |
Net Weight | 8.92 lbs |
Item | Air Fresheners/Odor Eliminators |
Application | Sanitizing and Deodorizing Fabrics |
Container Type | Bottle |
Description
Kills 99.9% of bacteria like Staphylococcus aureus and Enterobacter aerogenes on soft surfaces with the freshness of Febreze. Soft surfaces that can't be washed, such as mattresses and upholstered furniture, are harbors for harmful bacteria, mold and mildew. Proprietary technology locks onto odor molecules and traps them for good to eliminate smells in your soft surfaces, while killing 99.9% of bacteria on soft surfaces and preventing growth of mold and mildew.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- MEGUIARS HEAVY CUT CLEANER PRO 16-OZ (MGM-0416)
- GLOBAL INDUSTRIAL Plastic Toilet Seat Cover Dispenser 16W x 2-1/5D x 11H, White (641155)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- FEBREZE Fabric Original Scent Odor Eliminator 27 oz Liquid (3700031971)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz Multi, PK 6 (PGC97799CT)
- FEBREZE AIR, Downy April Fresh, 8.8 oz Aerosol Spray, PK2, 2PK (97812)
- FEBREZE AIR, Crisp Clean, 8.8 oz Aerosol Spray, PK2, 2PK (97806)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol (96254EA)
- FEBREZE Original Scent Fabric Refresher 23.6 oz Liquid (80363507)
- SCRUBBING BUBBLES Glade Red Apple Cinnamon Scent Jar Air Freshener Candle 3.4 oz (76947)
- Febreze Air Fresheners & Odor Eliminators