Shop All Air Fresheners & Odor Eliminators
Febreze
Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1gal, PK3
Mfr # 33032
Zoro # G4189830
product price: $94.99
/pk 3, $31.66/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Bottle
- Fragrance Fresh Clean
- Cleaner Form Liquid
- Cleaner Container Size 1 gal
- Size 1 gal
Product Information
- Brand Febreze
- MFR # 33032
- Zoro # G4189830
- UPC # 10037000330322
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 gal |
Size | 1 gal |
Details
Type | Bottle |
Fragrance | Fresh Clean |
Cleaner Form | Liquid |
Application | Sanitizing and Deodorizing Fabrics |
Item | Air Fresheners/Odor Eliminators |
Net Weight | 27 lbs |
Container Type | Bottle |
Description
Febreze® Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal, 3/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Fresh Drop Multi-Use Air Freshener Insert Blue/Fresh, PK6 (FDI-3B-6)
- KESSEBOHMER Waste Container Only 52QT White (2505539010)
- DAYTON Cartridge Filter, For Shop Vacuum (783GA8)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, Kraft (EK6016)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol, PK2 (97805PK)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol (96254EA)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK6 (96256)
- FEBREZE Fabric Refresher, Fresh Clean, 1 gal., PK3 (33032)
- FEBREZE Air Refresher, Spring and Renewal Scent, 8.8 oz. MI, PK 6 (PGC96254CT)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White, PK4 (76985)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- Febreze Air Fresheners & Odor Eliminators