Shop All Air Fresheners & Odor Eliminators
Febreze
PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White
Mfr # 76985EA
Zoro # G5196729
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Width 2.5"
- Length 3"
- Height 4"
- Material Plastic
Product Information
- Brand Febreze
- MFR # 76985EA
- Zoro # G5196729
- UPC # 37000769859
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Width | 2.5" |
Length | 3" |
Height | 4" |
Details
Color | Off White |
Item | Air Freshener Dispensers |
Material | Plastic |
For Use With | Febreze® 74901EA, 74902, 74902EA, 74903, 74903EA, 74901 |
Net Weight | 0.25 lbs |
Description
Febreze® PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White
- •Delivers a first-day freshness that?lasts?50 days?(on low)?with digitally controlled scent release.
- •Low-level indicator light tells you when it’s time to refill.
- •Continuous, automatic odor fighting and freshness for every room of your business.
- •For use with dual scented oil refills (sold separately).
- •Fill your home with a fresh variety of enjoyable Febreze PLUG scent refills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Dryer Balls 2 Pack (DRY-01116)
- PIG Absorbent Pad, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- MRS. MEYERS CLEAN DAY Clean Day Basil Scent Concentrated Organic Multi-Surface Cleaner Liquid 16 oz (14441)
- FEBREZE Air Gain Scent Air Freshener 8.8 oz Aerosol (037000962526)
- FEBREZE Air Freshener, Small Spaces, Linen&Sky, 25oz, , WE/BE, PK 2 (PGC55868)
- FEBREZE AIR, Heavy Duty Crisp Clean, 8.8 oz Aerosol, PK6 (96257)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK2 (97810PK)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol (96252EA)
- FEBREZE Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6 (PGC97810CT)
- MRS. MEYERS CLEAN DAY Clean Day Room Freshener, Lavender, 8 oz, Non-Aerosol Spray (670763)
- Febreze Air Fresheners & Odor Eliminators