Shop All Air Fresheners & Odor Eliminators
Febreze
Odor Eliminator, 15 mL, Cartridge, PK6
Mfr # 55868
Zoro # G7759080
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Linen and Sky
- Color Blue
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Size 2 ct.
Product Information
- Brand Febreze
- MFR # 55868
- Zoro # G7759080
- UPC # 037000933267
- Country of Origin Mexico
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 2 ct. |
Container Size | 15 mL |
Details
Fragrance | Linen and Sky |
Color | Blue |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Cartridge |
Cleaner Chemical Product Grouping | Air Fresheners |
Net Weight | 15 mL |
Primary Chemical | None |
Container Type | Cartridge |
Item - Surface and Air Deodorants | Odor Eliminator |
Item | Odor Eliminator |
NSF Rating | Not Rated |
Air Freshener Form | Liquid |
Surfaces for Use On | Air |
Description
Odor Eliminator, Air Fresheners, Fragrance Linen and Sky, Container Type Cartridge, Container Size 15 mL, Recommended Dilution Ready to Use, Air Freshener Form Liquid, Blue, Air, None, Ready to Use/Concentrated Ready to Use, Net Weight 15 mL, NSF Rating Not Rated, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Green, 22 in Dia, Open Top, Polyethylene (FG263200DGRN)
- MARSHALLTOWN 1 3/4 in W Masonry Brush, 6-1/2 in L Brush, White, Hardwood (829)
- ODOBAN Carpet Cleaner Conc 3in1, 1gal, PK4 (9602B62-G4)
- TOUGH GUY 1/2 in W Wand Brush, Soft, 15 in L Handle, 9 in L Brush, Blue, Plastic, 24 in L Overall (1YTL6)
- FEBREZE Professional Sanitizing Fabric Refresher, Light Scent, 1 gal, RTU (72136EA)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz Multi, PK 6 (PGC97799CT)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol (96260EA)
- FEBREZE Air Refresher, Spring and Renewal Scent, 8.8 oz. MI, PK 6 (PGC96254CT)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz. Multi, PK 6 (PGC96256CT)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol (96252EA)
- DYMON Odor Absorber, Size 32 oz., PK12 (33632)
- Febreze Air Fresheners & Odor Eliminators