Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Spring and Renewal, 8.8 oz Aerosol, Spray, PK6, 6PK
Mfr # 96254
Zoro # G805743093
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Spring & Renewal
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Net Weight 4.74 lbs
Product Information
- Brand Febreze
- MFR # 96254
- Zoro # G805743093
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Spring & Renewal |
Cleaner Form | Liquid |
Net Weight | 4.74 lbs |
Application | Odor Control |
Scent Release Settings | Spring & Renewal |
Item | Air Fresheners/Odor Eliminators |
Description
Doesn't just mask odors, it cleans away odors with OdorClear Technology, leaving your air with a light, fresh scent. Reach for Febreze AIR to eliminate odors on the spot. Spray the air in a sweeping motion throughout the entire room to clean away odors from everyday pet and bathroom smells to stubborn smoke and leftover cooking odors.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT KEYS - REPLACEMENT, SET OF 2 - FITS TENNANT 1017696 (290-234A)
- RBL PRODUCTS Alcohol Wipe Pouch (RBL-19P-150)
- RENOWN Vacuum Bag for Windsor Sensor, Equivalent to 5300, 10PK (REN08050)
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Blue/Gray, Polypropylene (5CJH6)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK2 (97810PK)
- FEBREZE Air Hawaiian Aloha Scent Air Freshener 8.8 oz Aerosol (3700096260)
- FEBREZE Air Refresher, Gain Original Scent, 8.8 oz. Multi, PK 6 (PGC97810CT)
- FEBREZE AIR, Linen & Sky, 8.8 oz Aerosol, PK12 (97799)
- FEBREZE 16.9 oz Heavy Duty Crisp Clean Air Fabric Refresher (P69 887697)
- FEBREZE Air Refresher, Hawaiian Aloha Scent, 8.8 oz. Multi, PK 6 (PGC96260CT)
- FRESH PRODUCTS Conqueror 103 Odor Counteractant Concentrate, Lemon, 32oz Bottle, PK12 (12-32WB-LE)
- Febreze Air Fresheners & Odor Eliminators