Shop All Air Fresheners & Odor Eliminators
Febreze
Air Refresher, Hvy Dty, Crisp Clean Scent, 8.8 oz. MI, PK 6
Mfr # PGC96257CT
Zoro # G302501974
product price: $34.19
/pk 6, $5.70/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air Freshener
- Fragrance Crisp Clean
- Color White/Blue
- Cleaner Form Spray
- Cleaner Container Size 8.8 fl oz (0.3 quart)
Product Information
- Brand Febreze
- MFR # PGC96257CT
- Zoro # G302501974
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 fl oz (0.3 quart) |
Details
Type | Air Freshener |
Fragrance | Crisp Clean |
Color | White/Blue |
Cleaner Form | Spray |
For Use On | Pet; Bathroom; Room; Kitchen; Living Room |
Features | Odor Neutralizer; VOC-free; Heavy Duty |
Item | Air Freshener Spray |
Description
Air refresher features a heavy-duty formula that contains twice the odor-eliminating power to replace tough odors with the invigorating blend of lemony verbena, crisp cucumber and cooling notes. Its special odor neutralizers bind to airborne malodors to reduce and neutralize their pH value for complete freshness. Natural propellant delivers a continuous flow of freshness without VOCs for safe use. Air refresher is perfect for clearing away odors from everyday pet and bathroom smells to stubborn smoke and leftover cooking odors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER Under Bus Broomhead, Uprght, Fine Fiber, 9" (111)
- ETTORE Pro Microfiber Sleeve 10 Inch (40010)
- UNGER Aquadozer HD Floor Squeegee, 30" (UNG FP75)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK6 (96260)
- FEBREZE AIR, Gain Original, 8.8 oz Aerosol, PK2 (97810PK)
- FEBREZE Air Ocean Breeze Scent Odor Eliminator 8.8 oz Aerosol (47971)
- FEBREZE Professional Deep Penetrating Fabric Refresher, Fresh Clean, 1 gal (33032)
- FEBREZE PLUG Air Freshener Warmer, 2.5" x 3" x 4", Off White (76985EA)
- FEBREZE Fabric Original Scent Odor Eliminator 27 oz Liquid (3700031971)
- POO-POURRI Lavender Vanilla Scent Odor Eliminator 10 ml Liquid (SET-10ML-LV-V1)
- Febreze Air Fresheners & Odor Eliminators