Shop All Air Fresheners & Odor Eliminators
Febreze
AIR, Bamboo, 8.8 oz Aerosol
Mfr # 62904EA
Zoro # G800447361
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Aerosol Spray
- Fragrance Bamboo
- Cleaner Form Liquid
- Cleaner Container Size 8.8 oz
- Container Type Aerosol Spray
Product Information
- Brand Febreze
- MFR # 62904EA
- Zoro # G800447361
- UPC # 37000629047
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.8 oz |
Size | 8.8 oz |
Details
Type | Aerosol Spray |
Fragrance | Bamboo |
Cleaner Form | Liquid |
Container Type | Aerosol Spray |
Application | Odor Control |
Net Weight | 0.78 lbs |
Item | Air Fresheners/Odor Eliminators |
Description
Doesn't just mask odors, it cleans away odors with OdorClear Technology, leaving your air with a light, fresh scent. Reach for Febreze AIR to eliminate odors on the spot. Spray the air in a sweeping motion throughout the entire room to clean away odors from everyday pet and bathroom smells to stubborn smoke and leftover cooking odors.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 20 MULE TEAM Borax No Scent Detergent Booster and Household Cleaner Powder 65 oz (00201)
- FRESH PRODUCTS ourfreshE Refills, Cotton Blossom, PK6 (OFENB-F-006I036M-06)
- WYPALL Towels & Wipes, White, Roll, HYDROKNIT®, 475 Wipes, 12.5" x 13.4", Unscented (412-41025)
- ECOSAFE-6400 20 gal Trash Bags, 26 in x 36 in, Extra Heavy-Duty, 0.85 mil, Green, 165 PK (HB2636-8)
- FEBREZE Professional Sanitizing Fabric Refresher Light Scent 32 oz Spray Bottle PK6 6PK (07309)
- FEBREZE Air Refresher, Linen and Sky Scent, 8.8 oz Multi, PK 6 (PGC97799CT)
- FEBREZE AIR, Heavy Duty Crisp Clean, 8.8 oz Aerosol, PK6 (96257)
- FEBREZE Small Spaces Linen & Sky Scent Air Freshener 0.25 oz Liquid (93336)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK12 (97794)
- FEBREZE AIR, Hawaiian Aloha, 8.8 oz Aerosol, PK6 (96260)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteract Conc, Cucumber, 1qt, PK12 (12-32BWB-CM-F)
- Febreze Air Fresheners & Odor Eliminators